Shop All Hex Keys
Klein Tools
Metric L-Shape Ball Hex Key, 4 mm Tip Size
Mfr # BLM4
Zoro # G3559495
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 4-1/2"
- Handle Length 1"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BLM4
- Zoro # G3559495
- UPC # 092644330193
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 4-1/2" |
Handle Length | 1" |
Tip Size | 4 mm |
Length Family | Short |
Handle-Length | 1" |
Arm-Length | 4-1/2" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | Yes |
Material | Alloy Steel |
Description
L-Style Ball-End Hex Key - 4 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/8 (C69359)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 12 pt Standard Depth, Black Oxide (J7428)
- WESTWARD Adj. Wrench Set, 6", 10", Black, 2 Pc. (20PG95)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1" x 1" x 3" x 5-1/2" (C39097)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 10 mm Tip Size (BLM10)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/16" Tip Size (LL12)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/32" Tip Size (LL6)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- Klein Tools Wrenches