Shop All Hex Keys
Klein Tools
Metric L-Shape Ball Hex Key, 1.5 mm Tip Size
Mfr # BLM15
Zoro # G3559459
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3-1/16"
- Handle Length 9/16"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BLM15
- Zoro # G3559459
- UPC # 092644330131
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-1/16" |
Handle Length | 9/16" |
Tip Size | 1.5 mm |
Length Family | Short |
Handle-Length | 9/16" |
Arm-Length | 3-1/16" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Ball Ends | 1 |
Tether Ready | Yes |
Material | Alloy Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
L-Style Ball-End Hex Key - 1.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8" 36 TPI HSS T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT118G5)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- MAYHEW CHISEL COLD/CUT 7/8 X 7-1/2" (MY70216)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6772391)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13BE)
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 8 mm Tip Size (JTH9M8)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- Klein Tools Hex Keys