Shop All Combination Wrenches
Klein Tools
Metric Combination Wrench 7 mm
Mfr # 68507
Zoro # G3216739
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Finish Nickel Chrome Plated
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68507
- Zoro # G3216739
- UPC # 092644685071
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5-1/8" |
Head Size | 7mm |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Finish | Nickel Chrome Plated |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Metric Combination Wrench - 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- BON TOOL Bon 13-405 Lexan Trowel 3-1/2" X 11 Plastic Handle (13-405)
- DIABLO 58-Teeth Circular Saw Blade, Carbide Tip (LU77M008)
- METABO HPT AIR COIL NAILER 3-1/4"" (NV83A5M)
- KLEIN TOOLS Metric Combination Wrench 10 mm (68510)
- KLEIN TOOLS Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch (56999)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS 4-in-1 Lineman's Slim Ratcheting Wrench (KT152T)
- KLEIN TOOLS Combination Wrench 15/16-Inch (68421)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- Klein Tools Combination Wrenches