Shop All Combination Wrenches
Klein Tools
Metric Combination Wrench 19 mm
Mfr # 68519
Zoro # G0909207
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Overall Length 9-3/4"
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68519
- Zoro # G0909207
- UPC # 092644685194
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9-3/4" |
Head Size | 19mm |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Nickel Chrome Plated |
Tether Style | Tether Capable |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Metric Combination Wrench - 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm [13/16"] (86075)
- BLACK & DECKER 4V MAX* ROTO-BIT Storage Screwdriver (BDCS50C)
- POSI LOCK T-Handle (10357)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- KLEIN TOOLS Combination Wrench, 5/16-Inch (68411)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- KLEIN TOOLS Combination Wrench 15/16-Inch (68421)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- HHIP 2" Combination Wrench (7023-1030)
- Klein Tools Combination Wrenches