Shop All Combination Wrenches
Klein Tools
Metric Combination Wrench 13 mm
Mfr # 68513
Zoro # G3216790
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Number of Points 12
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 7-1/8"
- Finish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68513
- Zoro # G3216790
- UPC # 092644685132
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7-1/8" |
Head Size | 13mm |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Nickel Chrome Plated |
Tether Style | Tether Capable |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Metric Combination Wrench - 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 1/4", 3 pcs. (11100-3)
- GREENLEE Punch, Knockout, Oil Tight, 1 7/32 In (740H-1-7/32)
- WILTON 2-1/2" Drill Press Vise (12800)
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 6mm (1206MSC)
- Klein Tools Wrenches