Shop All Combination Wrenches
Klein Tools
Metric Combination Wrench, 11 mm
Mfr # 68511
Zoro # G3216775
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Nickel Chrome Plated
- Number of Points 12
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 68511
- Zoro # G3216775
- UPC # 092644685118
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6-1/2" |
Head Size | 11mm |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Nickel Chrome Plated |
Number of Points | 12 |
Tether Style | Tether Capable |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Metric Combination Wrench - 11 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 50 Grit Diamond Triangular Dry Pad (BRTTD50)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T50, W38850 (W38850)
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- KLEIN TOOLS Combination Wrench 1/2-Inch (68414)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- KLEIN TOOLS Combination Wrench, 13/16-Inch (68419)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- KD TOOLS Metric Large Long Pattern Combination Wrench Set, 6 Pc. 12 Point (KDT81922)
- Klein Tools Combination Wrenches