Shop All Combination Wrenches
Klein Tools
Metric Combination Wrench 10 mm
Mfr # 68510
Zoro # G3216766
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
- Tether Capable Tether Capable
- Number of Points 12
- Finish Nickel Chrome Plated
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68510
- Zoro # G3216766
- UPC # 092644685101
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6-1/2" |
Head Size | 10 mm |
Details
Features | Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End |
Tether Capable | Tether Capable |
Number of Points | 12 |
Finish | Nickel Chrome Plated |
Tether Style | Tether Capable |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Metric Combination Wrench - 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional (DBX4541S)
- EUROBOOR HSS Annular Cutter with Universal Shank, 3/4" x 1" (HCSU.3/4)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- KLEIN TOOLS Combination Wrench 3/8-Inch (68412)
- KLEIN TOOLS Combination Wrench, 1-Inch (68422)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- KLEIN TOOLS Combination Wrench, 1/4-Inch (68410)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- CAPRI TOOLS 1/4 in 12-Point Combination Wrench (1-1401)
- Klein Tools Combination Wrenches