Shop All Mechanics Gloves
Klein Tools
Mechanics Touchscreen Gloves, XL, Black, Fabric
Mfr # 40231
Zoro # G3498929
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Application Light-Duty Tasks
- Palm Construction Touchscreen
- Lining Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 40231
- Zoro # G3498929
- UPC # 092644402319
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Touchscreen Gloves |
Color | Black |
Application | Light-Duty Tasks |
Palm Construction | Touchscreen |
Lining | Unlined |
Back Material | Fabric |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC Hazardous Waste Vinyl Labels - Hazardous Waste Handle With Care (HW19)
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- 3M Fit Testing Kit, Bitrex (FT-30)
- KLEIN TOOLS Mechanics Gloves, L, Black, Reinforced Padded, Fabric (40233)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- KLEIN TOOLS Mechanics Gloves, M, Black, Reinforced Padded, Fabric (40232)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, S, Orange/Yellow, Polyester (IEX-HVP-02-S)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MG-03-012)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, 2XL (MG101/2XL)
- Klein Tools Mechanics Gloves