Shop All Mechanics Gloves
This Product is Discontinued
Klein Tools
Mechanics Touchscreen Gloves, M, Black, Fabric (Discontinued)
Mfr # 40229
Zoro # G3498971
This Product is Discontinued
Key Features
- Glove Size M
- Color Black
- Application Light-Duty Tasks
- Palm Construction Touchscreen
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 40229
- Zoro # G3498971
- UPC # 092644402296
- Country of Origin Philippines
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Touchscreen Gloves |
Color | Black |
Application | Light-Duty Tasks |
Palm Construction | Touchscreen |
Back Material | Fabric |
Lining | Unlined |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.