Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Klein Tools
Marked Fish Tape, 1/8 In x 50 ft, Steel (Discontinued)
Mfr # 56001
Zoro # G0252411
This Product is Discontinued
Key Features
- Length 50 ft
- Tape Material Steel
- Size 1/8"W x 0.045"H
- Features 1 ft Increment Markings On Rod, Orange Color with Black Handle
- Case Style Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56001
- Zoro # G0252411
- UPC # 092644560019
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 1/8"W x 0.045"H |
Case Dia. | 7 in |
Tape Size | 1/8" x 0.045" |
Details
Tape Material | Steel |
Features | 1 ft Increment Markings On Rod, Orange Color with Black Handle |
Case Style | Rotating |
Case Material | Polypropylene |
Item | Marked Fish Tape |
Tape Profile | Flat |
Winder Case | Yes |
Description
Marked Fish Tape, Tape Material Steel, Case Material Polypropylene, Case Style Rotating, Features 1 ft Increment Markings On Rod, Orange Color with Black Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.