Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Klein Tools
Marked Fish Tape, 1/4 In x 25 ft, Steel (Discontinued)
Mfr # 56005
Zoro # G1522866
This Product is Discontinued
Key Features
- Length 25 ft
- Tape Material Steel
- Size 1/4"W x 0.030"H
- Features 1 ft Increment Markings On Rod, Orange Color with Black Handle
- Case Style Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56005
- Zoro # G1522866
- UPC # 092644560057
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 25 ft |
Size | 1/4"W x 0.030"H |
Case Dia. | 7 in |
Tape Size | 1/4" x 0.030" |
Tape Width/Diameter | 1/4 in |
Tape Width | 1/4 in |
Fits Case Diameter | 7 in |
Tape Length | 25 ft |
Tape Length Range | 50 ft or less |
Case Diameter | 7 in |
Details
Tape Material | Steel |
Features | 1 ft Increment Markings On Rod, Orange Color with Black Handle |
Case Style | Rotating |
Case Material | Polypropylene |
Tape Profile | Flat |
Winder Case | Yes |
Item | Marked Fish Tape |
Tape Shape | Flat |
Tape Thickness | 1/32 in |
Tape Retraction Style | Manual Wind |
Tool Weight | 1.1 lb |
Case Winding Type | Rotating |
Description
Marked Fish Tape, Tape Length 25 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Rotating, Case Diameter 7 in, Case Material Polypropylene, Case Style Rotating, Features No-Snag Plastic Tip, Raised Finger Grips Transfer 100-Percent of the Winding PowerFull Grip Style Handle, Tempered, Tape Thickness 1/32 in, Tape Width 1/4 in, Tool Weight 1.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.