Shop All Magnetic Pickup Tools
Klein Tools
Magnetizer / Demagnetizer
Mfr # MAG2
Zoro # G3499041
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.203" (5.6 cm)
- Width 1.094" (2.8 cm)
- Height to Hoist Hook 0.703" (1.8 cm)
- Application Magnetizing / Demagnetizing Screwdrivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # MAG2
- Zoro # G3499041
- UPC # 92644324468
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 2.203" (5.6 cm) |
Width | 1.094" (2.8 cm) |
Height to Hoist Hook | 0.703" (1.8 cm) |
Details
Item | Magnetizer / Demagnetizer |
Application | Magnetizing / Demagnetizing Screwdrivers |
Description
Magnetizer / Demagnetizer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88310)
- QUANTUM STORAGE SYSTEMS Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4-1/8 in H (TB12)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- KLEIN TOOLS Telescoping Magnetic LED Light and Pickup Tool (56027)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- WESTWARD Magnetic Sweeper w/Release, 13 In W (4YCK5)
- MAG-MATE Salvage Magnet, 50 Lb Cap, 6 In Long (DT0600)
- K TOOL INTL 30 Lb Pull Telescoping Magnet Retriever (KTI-70909)
- Klein Tools Magnetic Pickup Tools