Shop All Box, I-Beam, and Torpedo Levels
Klein Tools
Magnetic Torpedo Level with Tether Ring
Mfr # 9319RETT
Zoro # G8066576
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Features Strong, Extruded Aluminum Frame, Handy V Grooved Edge, Tether Ring
- Magnetic/Nonmagnetic Magnetic
- Top Read Yes
- Number of 45 Degree Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9319RETT
- Zoro # G8066576
- UPC # 092644930003
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" |
Details
Features | Strong, Extruded Aluminum Frame, Handy V Grooved Edge, Tether Ring |
Magnetic/Nonmagnetic | Magnetic |
Top Read | Yes |
Number of 45 Degree Vials | 1 |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Item | Torpedo Level with Tether Ring,Magnetic |
Description
Torpedo Level with Tether Ring,Magnetic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4.656" Cable Stripper, Large, 2/0 - 250 kcmil 2/0-250 MCM (21051)
- DIABLO 13" SDS-Plus Core Bit Extension (DMAPLCC1930)
- KO-KEN Socket 9/16 12 Point 24mm 1/4 Sq. Drive (2405A-9/16)
- CRESCENT NICHOLSON 6-1/4" 0 Cut Three Square Needle File (37947)
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- KLEIN TOOLS Torpedo Billet Level, Rare Earth Magnet (935RB)
- KLEIN TOOLS Lighted Torpedo Billet Level, Rare Earth Magnet (935RBLT)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- STABILA 38632 Type 96M Magnetic 32" Without Handholes Level (43-225)
- Klein Tools Levels, Compasses, and Plumb Bobs