Shop All Tool Storage Accessories
Klein Tools
Magnetic Tool Storage Module, S-Hook
Mfr # BC504S
Zoro # G905668340
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ecosystem for Lineman Utility Buckets
- Overall Width 1.97" (5 cm)
- Material Impact Modified Nylon
- Features Connects to the Bucket Work Center S-Hook System
- Color Gray/Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BC504S
- Zoro # G905668340
- UPC # 92644880087
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 1.97" (5 cm) |
Overall Height | 8.71" (22.1 cm) |
Overall Length | 3.54" (9 cm) |
Details
Item | Magnetic Tool Storage Module, S-Hook |
Type | Ecosystem for Lineman Utility Buckets |
Material | Impact Modified Nylon |
Features | Connects to the Bucket Work Center S-Hook System |
Color | Gray/Black/Orange |
Application | Utility |
Magnetic | Rare Earth Magnets |
Description
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. Klein Tools' Magnetic Tool Storage Module has four Rare Earth magnetic plates to hold hand tools, sockets, bits and other small parts. This will be "the Lineman's office". The S-Hook System easily attaches to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip. An assortment of modules are available to customize each workstation to fit the tools needed for the job. The Bucket Work Center is a modular ecosystem for Lineman. S-Hook modules connect to aerial buckets to maximize space. Magnetic Tool Storage Module quickly holds bits and hand tools. Magnetic plates are located on the front of the module to quickly access the tools and parts needed for the job. Made with heavy-duty, UV resistant plastic to stand up to tough working conditions. 1 S-Hook is required to help secure the module to the aerial bucket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 10 Pc Set (P150RCS10)
- ADVANTAGE PLUS Carbide Lathe Tool Set, 3/8 In (16N206)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00970)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- KLEIN TOOLS MODbox Internal Rail Accessory (54818MB)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- KLEIN TOOLS Hard Tool Storage Module, S-Hook (BC501S)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- PERFORMANCE TOOL 10 in. L X 6 in. W Black Magnetic Tray 1 pc (W1285)
- Klein Tools Tool Storage Accessories