Shop All Tool Lanyards & Tethering
Klein Tools
Magnetic Hanger
Mfr # 69190
Zoro # G0588668
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With MM1000, MM1300, MM2000, MM2300
- Tool Storage Type Included Tool Lanyard/Tethering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69190
- Zoro # G0588668
- UPC # 092644691904
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
For Use With | MM1000, MM1300, MM2000, MM2300 |
Item | Magnetic Tool Holder |
Tool Storage Type Included | Tool Lanyard/Tethering |
Description
Magnetic Tool Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Shovel, Brown, Blade W 11" (698166)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black (RM24TB)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 (45619)
- DRILL AMERICA 1-3/16" HSS Taper Length Drill Bit (DWDTL1-3/16)
- KLEIN TOOLS Swivel Snap Hook (2012)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- KLEIN TOOLS Broad Head Bull Pin with Tether Hole, 1-1/4-Inch (3255TT)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- TOOLS AT HEIGHT Tools at Height Coil Tether Clip/Loop, PK10 (EXT-C2LCOIL-10PK)
- Klein Tools Tool Lanyards & Tethering