Shop All Staplers and Tackers
Klein Tools
Loose Cable Stapler
Mfr # 450-100
Zoro # G9671953
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Insulated Staples Stapler
- Crown Width (In.) Adjustable: 1/4", 5/16", 19/32"
- Leg Length (In.) Adjustable: 1/4", 5/16", 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 450-100
- Zoro # G9671953
- UPC # 92644583278
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Crown Width (In.) | Adjustable: 1/4", 5/16", 19/32" |
Leg Length (In.) | Adjustable: 1/4", 5/16", 19/32" |
Details
Type | Insulated Staples Stapler |
Description
With Klein Tools' Cable Stapler, drive insulated staples for Voice, Data, Video, NM (Romex®) nonmetallic sheathed cable with one hand. It's designed to push the handle, rather than squeeze, for easy, consistent performance. This cast aluminum stapler adjusts for multiple sizes of staples including 1/4-, 5/16- and 11/32-Inch. Forward action design provides stability and drives the force to where the stapling is taking place. Use the lever setting to adjust the stapler force. Works solely with Klein staples (sold separately). Staples wire and cable safely and securely. Works exclusively with Klein staples 450-001, 450-002, 450-003. Single hand operation loaded with a jam resistant mechanism. Secured staple push rod stays attached - cannot be lost. Adjustable force setting lever. Two-level staple guide opening for small and large cable sizes. Cast aluminum body for durability. Cushion-grip handle. Jam resistant. Not compatible with other brands of staples. Romex® is a registered trademark of Southwire Company.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 3/8 in Blade (ST1850Y)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- KLEIN TOOLS Utility Staple Starter (STP100)
- BOSTITCH Hammer Tackr/Hlstr Yl/Bk (H30-8D6)
- MAKITA 18V LXT® 3/8" Crown Stapler (XTS01Z)
- GARDNER BENDER Gun Staple Low Volt (MSG-301)
- ARROW FASTENER PNEUMATIC T50 STAPLE GUN (PT50)
- CHANNELLOCK Staple Gun (301833)
- ARROW FASTENER HAMMER TACKER PRO T55 (HT55BL)
- Klein Tools Fastening Tools