Shop All Needle Nose Pliers
Klein Tools
Long Nose Side Cutter Pliers 6-Inch Slim Insulated
Mfr # 203-6-EINS
Zoro # G6516225
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-7/8"
- Jaw Width 11/16"
- Features Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May Be Compromised; Side-Cutting Knives At Hinge; Induction Hardened Cutting Knives for Long Life; Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage In Your Tool belt; Extended Handles Provide Added Reach and Leverage; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Flame Retardant and Impact Resistant Handle
- Material Induction Hardened Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 203-6-EINS
- Zoro # G6516225
- UPC # 092644710483
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 6-7/8" |
Jaw Width | 11/16" |
Details
Features | Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May Be Compromised; Side-Cutting Knives At Hinge; Induction Hardened Cutting Knives for Long Life; Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage In Your Tool belt; Extended Handles Provide Added Reach and Leverage; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Flame Retardant and Impact Resistant Handle |
Material | Induction Hardened Steel |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Max. Jaw Opening | 1.72" |
Handle Color | Orange/Grey |
Joint Type | Hot-Riveted |
Side Cutter | Yes |
Item | Long Nose Pliers,Side Cutting Slim,6" |
Description
Long Nose Pliers,Side Cutting Slim,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID13312)
- TITAN Damaged Screw Extractor Set, 3 pcs. (11215)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- KLEIN TOOLS 7 3/16 in D203 Long Nose Plier, Side Cutter Plastic Dipped Handle (D203-7C)
- KLEIN TOOLS 8 9/16 in J203 Long Nose Plier, Side Cutter Plastic Dipped Handle (J203-8N)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- KLEIN TOOLS Electronics Pliers, Needle Nose with Curved Chain-Nose, 5-Inch (D320-41/2C)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- Klein Tools Pliers