Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
LoFlex Glow Fish Rod, 10Foot
Mfr # 50103
Zoro # G910898190
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 1/4"
- Features Color Coded, Splinterguard™, Stainless Steel Connectors, Attachment Storage, Lo Flex
- Includes (2) Lo Flex Glow Rods, Adapter, Bullet Nose, and Hook Attachments
- Application Conduit and Wire Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 50103
- Zoro # G910898190
- UPC # 92644501036
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 1/4" |
Details
Tape Material | Fiberglass |
Features | Color Coded, Splinterguard™, Stainless Steel Connectors, Attachment Storage, Lo Flex |
Includes | (2) Lo Flex Glow Rods, Adapter, Bullet Nose, and Hook Attachments |
Application | Conduit and Wire Pulling |
Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This loflex rod is designed for maximum rigidity to push straight, long distances without bending. The Splinter Guard coating glows bright orange to quickly identify the right flex for the job and improves visibility in lowlight applications. This 10Foot rod includes a hook, bullet and an adapter that creates a smooth connection to addon mid or hiflex rods. Maximum rigidity to push straight, long distances without bending. Glows bright orange to easily identify flexibility. Splinter Guard coating helps prevent fiberglass splinters. Includes adapter to connect lo flex rod with mid/hi flex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls; includes bullet nose and hook attachments. 2 1/4Inch diameter x 5Foot glow rods; assembles to full 10Foot rod, perfect lo flexibility solution for wall runs. Includes adapter to connect loflex rod with mid/hiflex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls. 2 1/4Inch 6 mm diameter x 5Foot 1.52 m glow rods; assembles to full 10Foot 3 m rod, perfect low flexibility solution for wall runs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective caps for toggle clamp spindles (K0106.07)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Black (K0155.4A3X20)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9136)
- HHIP MT3 Inside To MT5 Outside Drill Sleeve (3900-1849)
- KLEIN TOOLS Single Hook and Bullet Fish Rod Attachments (56517)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 240-Foot (56334)
- KLEIN TOOLS Fish Tape, High Flex, Poly, 150-Foot (50376)
- KLEIN TOOLS 1/8-Inch Wide Steel Fish Tape 65-Foot (56002)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- KLEIN TOOLS HiFlex Glow Fish Rod, 5Foot (50051)
- IDEAL Fish Tape, Round, Steel, 6-1/2 in. L (31-166)
- Klein Tools Fishing Tapes, Sticks, & Lines