Shop All Folding & Pocket Knives
Klein Tools
Lockback Knife, 2-5/8-Inch Hawkbill Blade, Black Handle
Mfr # 44005
Zoro # G0580277
original price:
$44.45
5% off
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material AUS 8 Stainless Steel
- Blade Length 2.625" (6.7 cm)
- Features Compact and Lightweight
- Handle Material Nylon Resin
- Application General Purpose, Skinning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 44005
- Zoro # G0580277
- UPC # 092644440052
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.625" (6.7 cm) |
Overall Length | 6.75" (17.2 cm) |
Details
Item | Lightweight Lockback Knife |
Blade Material | AUS 8 Stainless Steel |
Features | Compact and Lightweight |
Handle Material | Nylon Resin |
Application | General Purpose, Skinning |
Handle Color | Black |
Head Weight | 2.6 oz (74 g) |
Overall Thickness | 0.1" (2.5 mm) |
Description
Lightweight Lockback Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAREX 34 x 38 x 14 Diagonal Right Coarse Knurling Wheel (474240)
- FOWLER 6516 Bevel Edge Square (524260060)
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- CASE CUTLERY Knife, 6.5 Bonestag Medium Stockman (03578)
- Klein Tools Knives, Cutters & Snips