Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Lo-Flex Fish Rod Set, 12-Foot
Mfr # 56312
Zoro # G6106947
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft
- Tape Material Fiberglass
- Color Orange
- Size 1/4" dia.
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56312
- Zoro # G6106947
- UPC # 092644563126
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 12 ft |
Size | 1/4" dia. |
Pole Diameter | 1/4 in |
Rod Diameter | 1/4 in |
Tool Length | 12 ft |
Individual Rod Length | 4 ft |
Maximum Overall Length | 12 ft |
Details
Tape Material | Fiberglass |
Color | Orange |
Material | Fiberglass |
Features | Flexible Yet Rigid for Pulling Wire Long Distances, Protective Coating Keeps Hands Free of Fiberglass Splinters |
Includes | (3) 1/4 in Fish Rods, Bullet Nose, Hook |
Item | Lo-Flex Glow Rod Set |
Flexibility | Low |
Product Type | Rod Set |
Individual Rod Weight | 1.2 lb |
Number of Rods Included | 3 |
Rod Material | Fiberglass |
Rod Color | Orange |
End Style | Bullet Nose, Single Hook |
Connector Material | Stainless Steel |
Description
Lo-Flex Glow Rod Set, Product Type Rod Set, End Style Bullet Nose, Single Hook, Flexibility Low, Tool Length 12 ft, Number of Rods Included 3, Rod Diameter 1/4 in, Rod Material Fiberglass, Connector Material Stainless Steel, Features Flexible Yet Rigid for Pulling Wire Long Distances, Protective Coating Keeps Hands Free of Fiberglass Splinters, Includes (3) 1/4 in Fish Rods, Bullet Nose, Hook, Individual Rod Length 4 ft, Individual Rod Weight 1.2 lb, Rod Color Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 3.5mm (7 3,5)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9065)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- KLEIN TOOLS Crimp Die Set Insulated Terms, AWG 10-22 (VDV205-035)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Leader, 200-Foot (56014)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- KLEIN TOOLS Steel Fish Tape Swivel Eyelet (50351)
- L.H. DOTTIE L.H. Dottie 2150' Nylon Fishing Line (N85)
- Klein Tools Electrical Tools