Shop All Ratcheting Wrenches
Klein Tools
Linemans Wrench
Mfr # 3146
Zoro # G6203747
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Blue Painted
- Overall Length 13"
- SAE or Metric SAE
- Size Large 29/32'' x 1-3/32'', Small 5/8'' x 13/16''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 3146
- Zoro # G6203747
- UPC # 92644680007
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 13" |
Size | Large 29/32'' x 1-3/32'', Small 5/8'' x 13/16'' |
Details
Finish | Dark Blue Painted |
SAE or Metric | SAE |
Item | Linemans Wrench |
Description
Linemans Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- KO-KEN Universal Joint 3/8 Square 48mm Ball type 3/8 Sq. Drive (13771-B)
- MILWAUKEE TOOL M18 Planer Replacement Blade (42-26-0022)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch (68238)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch (68242)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/8" X 7/16" opening size. (1192)
- Klein Tools Ratcheting Wrenches