Shop All Claw, Rip & Framing Hammers
Klein Tools
Lineman's Straight-Claw Hammer
Mfr # 832-32
Zoro # G0908811
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 32.0 oz (907 g)
- Head Material Carbon Steel
- Application Hammering and Demolition
- Overall Length 15" (38.1 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 832-32
- Zoro # G0908811
- UPC # 092644810510
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 15" (38.1 cm) |
Details
Item | Linemans Straight-Claw Hammer |
Head Weight (Oz.) | 32.0 oz (907 g) |
Head Material | Carbon Steel |
Application | Hammering and Demolition |
Description
Linemans Straight-Claw Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- DEWALT Cordless Rivet, SS, 8 3/5" H, 10 1/2" L, 20V (DCF403D1)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- KLEIN TOOLS Straight-Claw Hammer, 16-Ounce, 13-Inch (H80816)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- KLEIN TOOLS Ball-Peen Hammer, 32-Ounce, 15-Inch (H80332)
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- MILWAUKEE TOOL 12oz Smooth Face Hybrid Claw Finish Hammer (48-22-9019)
- Klein Tools Claw, Rip & Framing Hammers