Shop All Linemans Pliers
Klein Tools
Lineman's Skinning Knife with Hook Blade and Notch
Mfr # 1570-3LR
Zoro # G0580855
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Handle Type Comfort Grip
- Material Steel
- Tether Capable Tether Capable
- Features Blade Is Securely Molded In Handle, Notch On Blade Back for Scraping Or Removing Wire Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 1570-3LR
- Zoro # G0580855
- UPC # 92644441226
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Overall Length | 8" |
Details
Handle Type | Comfort Grip |
Material | Steel |
Tether Capable | Tether Capable |
Item | Cable/Lineman's Skinning Knife |
Features | Blade Is Securely Molded In Handle, Notch On Blade Back for Scraping Or Removing Wire Insulation |
Application | Knife for Slitting of Cable Jacket |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cable/Lineman's Skinning Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 31/64" Black Oxide Jobber Length Drill Bit, Drill Bit Material: High Speed Steel (24231)
- DRILL AMERICA 3/4"-16 Carbon Steel Hand Tap Set (DWTS3/4-16)
- XTRWELD 48 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF482400HD)
- HOUGEN-OGURA 1/2 in. X 3/4 in. Oblong Punch (76354)
- KLEIN TOOLS 8 13/16 in 2000(TM) Linemans Plier High Leverage, Steel (J20008)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- KLEIN TOOLS 9 1/2 in Linemans Plier High Leverage, Steel (HD213-9NE)
- KLEIN TOOLS 8 13/16 in Journeyman(TM) Linemans Plier High Leverage, Steel (J2138NE)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8NE)
- GARDNER BENDER Linemans Pliers and Crimping Tool (GCP-3400)
- Klein Tools Pliers