Shop All Ratcheting Wrenches
Klein Tools
Lineman's Ratcheting 4-in-1 Box Wrench
Mfr # KT223X4
Zoro # G0589736
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 8-1/4"
- SAE or Metric SAE
- Wrench Style 4-in-1 Lineman's Ratcheting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KT223X4
- Zoro # G0589736
- UPC # 092644680236
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-1/4" |
Size | 1/2", 9/16", 5/8", 3/4" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | 4-in-1 Lineman's Ratcheting Box |
Item | Linemans Ratcheting 4-in-1 Box Wrench |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
Linemans Ratcheting 4-in-1 Box Wrench, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 7/8 in Insulated Crimper 26 to 6 AWG (24C970)
- SIMONDS Flat Multi Kut 12 (73244000)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-190)
- SUPER TOOL Chucking Reamer, 1.0010 In., 8 Fl, Carb Tip (947899)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch (68200)
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 5/8 x 11/16-Inch (68240)
- MILWAUKEE TOOL 19mm Flex Head Ratcheting Combination Wrench (45-96-9619)
- Klein Tools Wrenches