Shop All Soft Face & Split Head Hammers
Klein Tools
Lineman's Milled-Face Hammer
Mfr # 809-36MF
Zoro # G0669630
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 36 oz (1021 g)
- Overall Length 14" (35.6 cm)
- Features Milled Face
- Application Hammering and Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 809-36MF
- Zoro # G0669630
- UPC # 092644810008
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 14" (35.6 cm) |
Details
Item | Linemans Milled-Face Hammer |
Head Weight | 36 oz (1021 g) |
Features | Milled Face |
Application | Hammering and Demolition |
Description
Linemans Milled-Face Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 Drop Forged CClamp With Copper Coated Spindle, CDF404CHV (CDF404CHV)
- PROTO C-Clamp, Regular Duty, 3" Max. Opening (J403A)
- WILLIAMS Combination Wrench, 3/8 Inch Opening, 6 1/2 Inch OAL (JHW1212SC)
- POWERMATE VX 24 TPI Reciprocating Saw Blade, 1PK (024-0298CT)
- BETA Nylon Face Hammer, Wooden Shaft, 35mm (013900535)
- FISKARS HAMMER 15.5"" 20OZ (750230-1001)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- BIG HORN 9-1/2 Inch Brass and Nylon Head Hammer (19875)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- THOR 11-1/2", 10oz soft faced handle (TH710)
- NUPLA Quick Change Hammer without Tips, 9 oz. (6894128)
- Klein Tools Soft Face & Split Head Hammers