Shop All Leather Palm Gloves
Klein Tools
Lineman Work Glove XX-Large
Mfr # 40086
Zoro # G1278895
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Neoprene Cuffs with Side Vents
- Palm Material leather
- Application Linemen
- Glove Back Material Leather
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 40086
- Zoro # G1278895
- UPC # 092644600623
- Country of Origin United States
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Lineman Work Glove |
Cuff Style | Neoprene Cuffs with Side Vents |
Palm Material | leather |
Application | Linemen |
Glove Back Material | Leather |
Minimum Temperature | Not Rated |
Palm Style | Reinforced |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 6, PR (11-840VP)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743S)
- KLEIN TOOLS Lineman Work Glove, Medium (40080)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- KLEIN TOOLS Leather All Purpose Gloves, Small (60606)
- KLEIN TOOLS Leather Work Gloves, Large, Pair (60188)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- KLEIN TOOLS Cowhide Leather Gloves, Small (60602)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- Klein Tools Leather Palm Gloves