Shop All Leather Palm Gloves
Klein Tools
Lineman Work Glove, Medium
Mfr # 40080
Zoro # G1278886
product price: $31.49
/pr
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Neoprene Cuffs with Side Vents
- Application Linemen
- Palm Material leather
- Glove Back Material Leather
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 40080
- Zoro # G1278886
- UPC # 092644600067
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Item | Lineman Work Glove |
Cuff Style | Neoprene Cuffs with Side Vents |
Application | Linemen |
Palm Material | leather |
Glove Back Material | Leather |
Minimum Temperature | Not Rated |
Palm Style | Reinforced |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 11 (8606700)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Electrical Room Storage Prohibited, Landscape (OS-DS-D-1014-L-2233)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR15)
- NMC Caution Safety Glasses Required Sign (C600RB)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- KLEIN TOOLS Leather All Purpose Gloves, X-Large (60609)
- KLEIN TOOLS Medium-Cuff Gloves, Large (40008)
- KLEIN TOOLS Leather Work Gloves, X-Large, Pair (60189)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- ENDURA Gloves, Oilbloc Grain, Goatskin, XL, PR (399OBGKG5XL)
- Klein Tools Leather Palm Gloves