Shop All General Purpose Gloves
Klein Tools
Lineman Work Glove Extra Large
Mfr # 40084
Zoro # G603673868
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 8.8 oz (249 g)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 40084
- Zoro # G603673868
- UPC # 92644600081
- Country of Origin Pakistan
- Category General Purpose Gloves
Details
Fabric Weight | 8.8 oz (249 g) |
Description
Durably constructed to withstand the day-to-day abuse linemans' hands take. The 4-Inch (102 mm) leather and Neoprene cuffs with side vents offer protection from the outside elements. Designed by linemen for the lineman. XL size gloves protect lineman's hand from the daily abuse. Soft grain leather gloves have double-row padded knuckles. Black Spandex back and neoprene cuffs with side vents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK613TLYLG000100)
- PROFLEX BY ERGODYNE Utlty Glove, Perf Thrml Wtrprf, Blk, 2XL, PR, 2XL Black (818WP)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- KLEIN TOOLS General Purpose Gloves, Small (60594)
- KLEIN TOOLS Heavy Duty Gloves, Small (60598)
- KLEIN TOOLS Heavy Duty Gloves, X-Large (60601)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, S (60583)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, L (60589)
- MCR SAFETY Knit Gloves, XL, Orange, PVC, PK12 (9675XLM)
- Klein Tools Gloves & Hand Protection