Shop All Tool Bags, Backpacks & Totes
Klein Tools
Lineman Duffel Bag, Orange, Vinyl
Mfr # 5216V
Zoro # G0860752
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Features 2 Drain Holes and Mesh Side Panels
- Height 12" (30.5 cm)
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5216V
- Zoro # G0860752
- UPC # 092644620225
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12" (30.5 cm) |
Details
Item | Lineman Duffel Bag |
Color | Orange |
Material | Vinyl |
Features | 2 Drain Holes and Mesh Side Panels |
Closure Type | Zipper |
Type | Duffel Bag |
Tether Capable | No |
Weight | 2 lb (0.9 kg) |
Description
Lineman Duffel Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Angle Tip Relay Pliers (4493)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- BALDOR-RELIANCE Pedestal, w/Shelves, 34-1/2" H (GA14)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXE5)
- KLEIN TOOLS Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Rolling Tool Bag, 24 Pockets, 19-Inch (55452RTB)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104FR)
- KLEIN TOOLS Bucket Bag, Natural, No. 1 Canvas, 1 Pockets (5104CLR22)
- KLEIN TOOLS Tool Bag, Blue, Canvas (5539LBLU)
- KLEIN TOOLS Flat Zippered Tool Bags, Natural, Canvas, 0 Pockets (5139)
- KLEIN TOOLS Tool Tote, Black, Polyester, 12 Pockets (58888)
- Klein Tools Tool Bags, Backpacks & Totes