Shop All Body Belts
This Product is Discontinued
Klein Tools
Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D25 (Discontinued)
Mfr # 5278N-25D
Zoro # G4024627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel
- Webbing Materials Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5278N-25D
- Zoro # G4024627
- UPC # 092644525902
- Country of Origin United States
- Category Body Belts
Dimensions
Size | D25 |
Maximum Waist Size | 49" |
Minimum Waist Size | 41" |
Fits Waist Sizes | 41" to 49" |
Details
Item | Lineman Belt |
Number of D-Rings | 2 |
Includes Padding | Yes |
D-Ring Locations | Hips |
Hardware Material | Steel |
Webbing Materials | Leather |
Buckle Type | Tongue |
Belt Material | Leather/Nylon |
Standards | ASTM F887-18, BS EN 358:19, OSHA 29CFR1910.268, OSHA 29CFR1910.269, OSHA 29CFR1926.959, CSA Z259.1-05(R2015) |
Number of Anchor Points | 2 |
Series | 5278N |
D-Ring Style | Full Floating |
Weight Capacity | 300 lb. |
Brand and Series | KLEIN TOOLS 5278N |
Color | Natural |
Description
Lineman Belt, Minimum Waist Size 41 in, Size 25D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Brown, Includes Padding Yes, Maximum Waist Size 49 in, Weight Capacity 300 lb, Number of D-Rings 2, D-Ring Style Full Floating, Hardware Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.