Shop All Folding & Pocket Knives
Klein Tools
Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle
Mfr # 44004
Zoro # G3667334
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Lightweight Lockback Knife
- Blade Edge Fine
- Blade Type Sheepsfoot
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 44004
- Zoro # G3667334
- UPC # 092644440045
- Country of Origin Japan
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 1/2 in |
Closed Length | 3 1/2 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Lightweight Lockback Knife |
Item | Pocket Knife |
Blade Edge | Fine |
Blade Type | Sheepsfoot |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Features | Reversible thumb stud provides easy one-handed opening |
Handle Color | Black |
Blade Finish | Unfinished |
Weight | 0.1 lb |
Lock Type | Lockback |
Blade Edge Type | Straight |
Number of Cutting Edges | 1 |
Includes Pocket Clip | No |
Opening Mechanism | Reversible Thumbstud |
One-Handed Operation | Yes |
Material Application | Multipurpose |
Number of Blades Included | 1 |
Grip Type | Plain |
Description
Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Sheepsfoot, Closed Length 3 1/2 in, Features Reversible thumb stud provides easy one-handed opening, Handle Color Black, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, M4, 25mm (38050)
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- KLEIN TOOLS Bearing-Assisted Open Pocket Knife (44213)
- KLEIN TOOLS Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade (44032)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Black Handle (OGK001BKT)
- GERBER Tool Multipurp Proscout (47563)
- Klein Tools Knives, Cutters & Snips