Klein Tools

Lightweight Lockback Knife 2-1/2-Inch Coping Blade, Silver Handle


product price: $52.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Lockback
  • Number of Blades 1
  • Blade Edge Curved
  • Blade Type Coping
  • Blade Length 2 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Length 2 1/2 in
Closed Length 3 1/2 in
Length Open 6 1/8 in
Overall Length 6 1/4 in

Description

Lightweight Lockback Knife, Blade Edge Type Straight, Blade Length 2 1/2 in, Blade Material Stainless Steel, Blade Type Coping, Closed Length 3 1/2 in, Features Dual Thumb Studs, Handle Color Silver, Handle Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.