Shop All Folding & Pocket Knives
Klein Tools
Lightweight Knife 2-3/4-Inch Drop Point Blade
Mfr # 44003
Zoro # G0908750
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Length 2.75" (7 cm)
- Blade Material AUS 8 Stainless Steel
- Locking Blade Lockback
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44003
- Zoro # G0908750
- UPC # 092644440038
- Country of Origin Japan
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.75" (7 cm) |
Overall Length | 7" (17.8 cm) |
Details
Item | Lightweight Lockback Knife |
Blade Type | Drop Point |
Blade Material | AUS 8 Stainless Steel |
Locking Blade | Lockback |
Handle Color | Black |
Features | Impact-Resistant Nylon Resin Handle |
Handle Material | Nylon Resin |
Head Weight | 2.6 oz (74 g) |
Handle Type | Impact Resistant |
Description
Lightweight Lockback Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (81005CLB82530)
- YG-1 TOOL CO Spade Drill (S08204)
- CRESCENT NICHOLSON 6" Half Round Double Cut Second File - Boxed (04828N)
- CRAFTSMAN Extension, 3/8" Drive 20" Extension Bar 3/8" Dr, Full Polish (CMMT44263)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- KLEIN TOOLS Pocket Knife 2-1/4-Inch Steel Coping Blade (1550-11)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Black Handle (OGK002BKT)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Moss Green Handle (OGK002GNT)
- KLEIN TOOLS Hawkbill Lockback Rounded Tip Knife (44005R)
- CAT 6 Inch Drop Point Folding Knife (980008)
- Klein Tools Knives, Cutters & Snips