Shop All Leather Palm Gloves
Klein Tools
Leather Work Gloves, X-Large, Pair
Mfr # 60189
Zoro # G7924708
product price: $26.19
/pr
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Tan/Black
- Application Multi Purpose Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60189
- Zoro # G7924708
- UPC # 92644601897
- Country of Origin India
- Category Leather Palm Gloves
Details
Color | Natural Tan/Black |
Application | Multi Purpose Utility |
Description
Work gloves constructed of genuine professional-grade goatskin leather provide knuckle and finger protection while providing great dexterity when holding tools. Padded palms and mesh back provide comfort. Cuff strap with hook and loop closure provides a fit that won't slip. Gloves made from professional-grade goatskin leather for comfort. Protects fingers and knuckles with PVC guards. Great dexterity from ergonomic shape. Leather thumb reinforcement for protection. Hook and loop closure on cuff strap provides snug fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS VISOR Uvex Bionic Replcmnt Clear Antifog (UVXS8555)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, 18" Width, Rigid Plastic, Security Cameras In Use, Landscape (OS-WS-P-1218-L-19709)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- KLEIN TOOLS Medium-Cuff Gloves, Large (40008)
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- GATORBACK Fingerless DuraGrip Work Gloves, Glove Size: L (633-L)
- Klein Tools Gloves & Hand Protection