Shop All Mechanics Gloves
Klein Tools
Leather Gloves, L, Leather
Mfr # 40082
Zoro # G403515733
product price: $31.49
/pr
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Palm Material leather
- Application Linemen
- Palm Construction Reinforced
- Cuff Neoprene Cuffs with Side Vents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 40082
- Zoro # G403515733
- UPC # 92644600074
- Country of Origin Pakistan
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Palm Material | leather |
Application | Linemen |
Palm Construction | Reinforced |
Cuff | Neoprene Cuffs with Side Vents |
Minimum Temperature | Not Rated |
Back Material | Leather |
Glove Palm Material | Leather |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 8, White, PR (L8604B30-002)
- ZORO SELECT Flagging Tape, Blue/Blk, 300ft x 1-3/16In (PDBBK-200)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- KLEIN TOOLS Mechanics Gloves, Xl, Black, Reinforced Padded, Fabric (40234)
- KLEIN TOOLS Mechanics Gloves, M, Black, Reinforced Padded, Fabric (40232)
- KLEIN TOOLS Mechanics Gloves, L, Black, Reinforced Padded, Fabric (40233)
- KLEIN TOOLS Mechanics Touchscreen Gloves, XL, Black, Fabric (40231)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Black/Gray (810)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Blue, Form Fitting Trek Dry(R) (MFF-03-008)
- Klein Tools Mechanics Gloves