Shop All Leather Palm Gloves
Klein Tools
Leather All Purpose Gloves, Large
Mfr # 60608
Zoro # G809237055
product price: $24.98
/pr
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown
- Glove Materials Cowhide
- Application Wire Pulling
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60608
- Zoro # G809237055
- UPC # 92644606083
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Color | Light Brown |
Glove Materials | Cowhide |
Application | Wire Pulling |
Description
Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected. Premium cowhide leather gloves with high abrasion resistance. Flexible back of hand knit fabric. Designed for heavy-duty, wire pulling jobs. Slip on style for quick on and off. Engineered for heavy-duty, wire pulling work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STENCIL NUMB & LTR KIT 6 In BRASS, 92PCS (20Y504)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4062-M (8))
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- HEXARMOR Safety Glasses, MX350, Adjustable Head Strap, Full-Frame, Anti-Fog Coating, TruShield S, Clear Lens (11-23001-04)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- KLEIN TOOLS Cowhide Leather Gloves, Small (60602)
- KLEIN TOOLS Leather Work Gloves, Large, Pair (60188)
- KLEIN TOOLS Lineman Work Glove XX-Large (40086)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- Klein Tools Leather Palm Gloves