Shop All Tape Measures
Klein Tools
Laser Distance Measure, 200-Foot
Mfr # 93LDM200
Zoro # G512117200
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 93LDM200
- Zoro # G512117200
- UPC # 92644930157
- Country of Origin China
- Category Tape Measures
Description
Klein Tool's Laser Distance Measure is a rechargeable laser distance measure that provides fast and accurate measurements up to 200 feet. It features real time measuring, adding and subtracting measurements, square footage, rectangular perimeter calculations, volume, and indirect measurement calculations to help speed up the measuring and estimating work of professionals. The rechargeable battery is powered via a USB-C port and is convenient to recharge anywhere on or off the job. Durability is ensured by the protective hard case, its IP54 dust and water rating, and a 6.6-Foot 2 m drop rating. The bright, backlit screen is easy to see outside and inside and makes measuring on early job sites easier. The green laser is up to 2 times easier to see than red lasers in different lighting conditions. High accuracy compact laser measure for reliable measuring. Measure 2-Inch to 200 feet in single or continuous measurements. Rechargeable battery lets users use all day on and off jobsite. Toggle between inches, feet and meters for fast and easy unit conversions. IP54 rating, 6.6-Foot 2 m drop rating, and included hard case ensure durability on job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-214 Handle Adapter, 1 3/8" Button To Clevis (12-214)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1250-Pound x 2000-Foot (50122)
- KLEIN TOOLS Tape Measure, 30-Foot Magnetic Double-Hook (9230)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- KLEIN TOOLS Woven Fiberglass Tape with Case, 100-Foot (946-100)
- KESON 60 m Tape Measures, 3/8 in Blade (NR-60M)
- Klein Tools Measuring and Layout Tools