Shop All Pipe & Tubing Cutters
Klein Tools
Large Capacity Ratcheting PVC Cutter
Mfr # 50034
Zoro # G4025001
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Gray, PVC White, Schedule 40 and 80
- Body Material Magnesium Alloy
- Handle Material Steel
- Cutting Action Ratcheting Shear
- Overall Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 50034
- Zoro # G4025001
- UPC # 092644500343
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 15 1/2 in |
Tool Length | 11 in |
Outside Dia. Cutting Capacity | 0.63 in - 2.5 in |
Details
Cutting Capacity | 1/2 in to 2-1/2 in |
Cuts | Gray, PVC White, Schedule 40 and 80 |
Body Material | Magnesium Alloy |
Handle Material | Steel |
Cutting Action | Ratcheting Shear |
Handle Design | Ribbed |
Blade Material | Stainless Steel |
Features | Hooked Jaw, Quick-One Handed Blade Release, Straight Cuts with No Burrs |
Item | Pipe Cutter |
Product Type | Ratcheting PVC Cutter |
Maximum Cutting Capacity | 2 1/2 in |
Replacement Blade | Mfr. No. 50035 |
Tool Weight | 1.3 lb |
Material Application | PVC |
Minimum Cutting Capacity | 11/16 in |
Description
Pipe Cutter, Product Type Ratcheting PVC Cutter, Material Application PVC, Cutting Action Ratcheting, Minimum Cutting Capacity 11/16 in, Maximum Cutting Capacity 2 1/2 in, Tool Length 11 in, Body Material Magnesium Alloy, Blade Material Stainless Steel, Features Hooked Jaw, Quick-One Handed Blade Release, Straight Cuts with No Burrs, Handle Design Ribbed, Handle Material Steel, Replacement Blade Mfr. No. 50035, Tool Weight 1.3 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, FPT x FPT (BFA1030TES)
- HARVEY Wax Ring, Reinforced, 3 and 4"Waste Line (007022)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (FD7003L1Z)
- ZORO SELECT PVC Cap, Socket, 1/4 in Pipe Size (847-002)
- KLEIN TOOLS Professional Tube Cutter (88904)
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- KLEIN TOOLS Mini Tube Cutter (88910)
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- Klein Tools Pipe & Tubing Cutters