Shop All Punch & Chisel Sets
Klein Tools
Knockout Punch Set, 3/4-Inch
Mfr # 53727SEN
Zoro # G1380734
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4" (10.2 cm)
- Hole Size (In.) 3/4-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53727SEN
- Zoro # G1380734
- UPC # 092644537455
- Country of Origin Mexico
- Category Punch & Chisel Sets
Dimensions
Length | 4" (10.2 cm) |
Hole Size (In.) | 3/4-Inch |
Details
Item | Knockout Punch Set,3/4" |
Description
Knockout Punch Set,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Handle (TT28740.00JG)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/64 (C18433)
- KETT TOOL 2-1/2X100 Saw Blades 157-610 (157-610)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Round Die (DWT40PC-ROUND)
- KLEIN TOOLS Brass Punches 5 Piece Set (4BPSET5)
- KLEIN TOOLS Knockout Punch Set, 1/2-Inch (53728SEN)
- MAYHEW HOLLOW PUNCH METRIC 3MM-30MM 16 PC SET (MY66004)
- URREA Punches and drift pins set of 7 pieces. (47A)
- HHIP 8 Piece Drive Pin Punch Set (8600-4106)
- DASCO CHISEL COLD 7-7/8X1"" (417-0)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- Klein Tools Punch & Chisel Sets