Shop All Punch & Chisel Sets
Klein Tools
Knockout Punch Set, 1/2-Inch
Mfr # 53728SEN
Zoro # G1380813
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.625" (6.7 cm)
- Hole Size (In.) 1/2-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53728SEN
- Zoro # G1380813
- UPC # 092644537462
- Country of Origin Mexico
- Category Punch & Chisel Sets
Dimensions
Length | 2.625" (6.7 cm) |
Hole Size (In.) | 1/2-Inch |
Details
Item | Knockout Punch Set,1/2" |
Description
Knockout Punch Set,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Customizable Foam Insert for Interlocking Cases (T-02571)
- SURTEK LShaped Handle 34 X 16 (F5986)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 39.7-48.5 lb Capacity (9358)
- ULTRA-DEX USA Screw, XNS-47 (XNS-47)
- KLEIN TOOLS Knockout Punch Set, 3/4-Inch (53727SEN)
- KLEIN TOOLS Brass Punches 5 Piece Set (4BPSET5)
- DASCO PRO Punch & Chisel, 5 Piece (30)
- ASTRO PNEUMATIC PUNCH/FLANGE TOOL STRAIGHT JAW (AO608ST)
- MAYHEW OLD CHISEL 8 (MAY31973)
- H & H INDUSTRIAL PRODUCTS 3 X 3 X 3" Dapping Block Square With Brass 22-62.5MM Cavaties (8606-3412)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- Klein Tools Cutting and Shaping Tools