Shop All Knockout Hole Punches
Klein Tools
Knockout Draw Stud 3/4-Inch x 4-Inch
Mfr # 53872
Zoro # G4024295
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 4 in
- For Use With Punch, Die
- Size 3/4"
- Slug Splits Slugs for Easy Removal
- Type Standard Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 53872
- Zoro # G4024295
- UPC # 092644538728
- Country of Origin Mexico
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 4 in |
Size | 3/4" |
Conduit and Pipe Size (In.) | 3/4 in |
Exact Hole Diameter | 4 in |
Details
For Use With | Punch, Die |
Item | Knockout Draw Stud |
Slug | Splits Slugs for Easy Removal |
Type | Standard Round |
Max. Capacity Mild Steel (Ga.) | 10 |
Number of Pins | 0 |
Use With | Punch, Die |
For Use With Tool Type | Punch, Die |
Maximum Cutting Capacity | 10 |
Description
Knockout Draw Stud, For Use With Tool Type Punch, Die, Exact Hole Diameter 4 in, Maximum Cutting Capacity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- KO-KEN Bit Socket 6mm Hex 62mm 3/8 Sq. Drive (3012M.62-6)
- HUOT End Mill Dispenser, Original, Holds 1/8-1 (13350)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- KLEIN TOOLS 2.416-Inch Knockout Die for 2-Inch Conduit (53868)
- KLEIN TOOLS 1.362-Inch Knockout Die for 1-Inch Conduit (53838)
- KLEIN TOOLS 0.875-Inch Knockout Die for 1/2-Inch Conduit (53820)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- KLEIN TOOLS 3/8-Inch by 2-5/8-Inch Knockout Draw Stud (53871)
- KLEIN TOOLS 1.115-Inch Knockout Punch for 3/4 Conduit-Inch (53827)
- GREENLEE Punch, D-Shaped, 0.625in (61080)
- Klein Tools Electrical Tools