Shop All Cut-Resistant Gloves
Klein Tools
Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large
Mfr # 60673
Zoro # G809237031
product price: $6.99
/pr
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Size XL
- Color Orange/Black
- Standards ANSI A1 Cut Resistance
- Material Nylon-Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60673
- Zoro # G809237031
- UPC # 92644606731
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | XL |
Length | 10" |
Details
ANSI/ISEA Cut Level | A1 |
Color | Orange/Black |
Standards | ANSI A1 Cut Resistance |
Material | Nylon-Spandex |
Weight | 4.8 oz |
Application | Wet; Dry; Oily Conditions |
Features | Touchscreen Capable Fingertips |
Description
Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 1-Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Natural Rubber Latex, M, 1 PR (48UR28)
- GVS-RPB RPB Z-Z Link (16-010-21)
- MILLER ELECTRIC Face Shield PAPR, 22 1/2" L, 13 1/2" W (288356)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (212BBPX)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, Large (60672)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-10S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 2XL, 1 PR (9693XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, S, 1 PR (93868S)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (28-359)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92720HVXXL)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- Klein Tools Cut-Resistant Gloves