Shop All Cut-Resistant Gloves
Klein Tools
Knit Dipped Gloves, Cut Level A1, Touchscreen, Large
Mfr # 60672
Zoro # G309237029
product price: $6.99
/pr
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A1
- Size L
- Color Orange/Black
- Standards ANSI A1 Cut Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60672
- Zoro # G309237029
- UPC # 92644606724
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10 in |
Length | 10" |
Details
ANSI/ISEA Cut Level | A1 |
Color | Orange/Black |
Standards | ANSI A1 Cut Resistance |
Weight | 4.8 oz |
Application | Wet; Dry; Oily Conditions |
Features | Touchscreen Capable Fingertips |
Material | Nylon-Spandex |
Glove Features | Touchscreen Capable Fingertips |
Glove Materials | Nylon-Spandex |
Description
Knit Dipped Gloves, Cut Level A1, Touchscreen, Large, 1-Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0463)
- CORDOVA Unsupported, Latex, Medium Weight, Canners Gloves, XL, 12PK (4215NXL)
- HONEYWELL NORTH Full Face Respirator, S, Threaded, Headnet (RU65002S)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large (60673)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XS (TRX775-XS)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWG562XXL)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-11)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-531VP)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (4TXL6)
- TENACTIV Glove, TENACTIV, HiVis Green, Size 10 (S21TXUGFN10)
- Klein Tools Gloves & Hand Protection