Shop All Coated Gloves
Klein Tools
Knit Dipped Gloves, Cut Level A1, Touchscreen, 2XL
Mfr # 60823
Zoro # G810898191
product price: $7.45
/pr
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Size 2XL
- Glove Coating Material Nylon Spandex
- Features Machine Washable
- ANSI/ISEA Cut Level A1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60823
- Zoro # G810898191
- UPC # 92644608230
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Details
Glove Coating Material | Nylon Spandex |
Features | Machine Washable |
ANSI/ISEA Cut Level | A1 |
Description
Klein Tools Knit Dipped Gloves are the ideal everyday glove for any job that requires high dexterity and moderate hand protection. The Knit Dipped gloves will help keep your hands clean and safe while offering a significant amount of cut resistance. The nylon-spandex material allows a for comfortable fit while conforming to hand shape. Stay connected and protected with touchscreen capable fingertips. The microfoam nitrile dip coating provides grip in a variety of conditions. Gloves have nylon-spandex for a snug fit. Tear and abrasion resistant with ANSI A1 Cut Resistance. Stay connected and protected with touchscreen capable fingertips. Seamless knit cuff for comfortable fit. Machine Washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit Refill (NVK3000R)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, XL, PR (N96783XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- G-TEK GP Nitrile-Coated Nylon Gloves, X-Large, Blue/Black, Pair, 12PK (34-500/XL)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- BOSS Ladies Latex Coated S (8435B)
- Klein Tools Coated Gloves