Shop All Warm Weather Caps, Hats & Liners
Klein Tools
Knit Beanie
Mfr # 60391
Zoro # G7017030
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Dry Acrylic; Lining: 65% Polyolefin / 35% Polyester
- Color Black with High-Visibility Yellow Trim
- Size One Size Fits Most
- Style BeanieWinter Hat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60391
- Zoro # G7017030
- UPC # 92644603914
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits Most |
Details
Material | Shell: 100% Dry Acrylic; Lining: 65% Polyolefin / 35% Polyester |
Color | Black with High-Visibility Yellow Trim |
Style | BeanieWinter Hat |
Description
The Knit Beanie from Klein Tools provides a layer of protection from cold temperatures and the wind. Beanie is fleece-lined and ribbed-knit for a snug fit. Wear under a hard hat or alone. All black knit beanie features high-visibility yellow band on trim. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done. Knit Beanie provides warmth with soft fleece lining. Comfortable and snug fit with ribbed-knitting. Machine washable and one size fits most. One size fits most. Machine washable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In (5744-II)
- CARHARTT Men's Black Cotton Duck Coat size XL (C003-BLK XLG REG)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DEWALT Premium Leather Welding Gloves, X-Large (DXMF04051XL)
- KLEIN TOOLS Winter Helmet Liner (60383)
- KLEIN TOOLS Heavy Knit Hat, Black, Vintage Patch Logo (60388)
- KLEIN TOOLS Heavy Knit Hat, Black, Leather Logo (60569)
- KLEIN TOOLS Heavy Knit Hat, High-Visibility Yellow, Patch Logo (60568)
- U.S. MILITARY MERCHANDISE CAP DONT TREAD ON ME BLK (CP00126)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, L (F550512330L)
- JWM U.S. Army Logo Baseball Cap Digital Camouflage One Size Fits All (10060)
- Klein Tools Warm Weather Caps, Hats & Liners