Shop All Wire Strippers & Crimpers
Klein Tools
Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG
Mfr # K12035
Zoro # G7182960
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Forged Steel
- Application Wire Stripping and Cutting
- Insulated / Uninsulated No
- Length (In.) 8.41" (21.4 cm)
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # K12035
- Zoro # G7182960
- UPC # 092644343353
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 8.41" (21.4 cm) |
Details
Material | Forged Steel |
Application | Wire Stripping and Cutting |
Insulated / Uninsulated | No |
Handle Type | Comfort Grip |
Item | Heavy-Duty Wire Stripper |
Type | Heavy Duty, Shear Cutting |
Description/Special Features | Forged Steel, 4 Times Stronger Than Traditional Klein Wire Strippers |
Sub-Category | Klein-Kurve® |
Tool Weight | 9.6 oz (272 g) |
Wire Gauge | 8-18 AWG Solid; 10-20 AWG Stranded |
Description
Heavy-Duty Wire Stripper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- STARRETT Kwik Change Arbor Kit, w/ Hole Saws - Hex (A6-8)
- STANLEY FOLDING CHISEL FATMAX 1"" (FMHT16145)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" (48-20-5020)
- KLEIN TOOLS 9 in Ratchet Crimper (T1715)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- KLEIN TOOLS 8 1/4 in Wire Stripper (11061)
- KLEIN TOOLS Blade Set for Modular Crimper/Stripper (VDV999-064)
- KLEIN TOOLS 6 1/4 in Wire Stripper Strips and Cuts: 16 to 8 AWG (11049)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- Klein Tools Wire Strippers & Crimpers