Shop All Plug Adapters
Klein Tools
K-Type to Banana Plug Adapter
Mfr # 69146
Zoro # G6382743
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type K-Type Banana Plug Adapter
- Cord Length 2.12" (5.4 cm)
- For Use With Any Clamp or Digital Multimeter that Measures Temperature
- Height 0.50" (1.3 cm)
- Width 1.50" (3.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69146
- Zoro # G6382743
- UPC # 92644690709
- Country of Origin China
- Category Plug Adapters
Dimensions
Cord Length | 2.12" (5.4 cm) |
Height | 0.50" (1.3 cm) |
Width | 1.50" (3.8 cm) |
Overall Height | 0.50" (1.3 cm) |
Overall Width | 1.50" (3.8 cm) |
Overall Length | 2.12" (5.4 cm) |
Item Depth | 6.0000 in |
Item Width | 2.8000 in |
Item Height | 0.2500 in |
Details
Item | Plug Adapter,K-Type to Banana |
Connector Type | K-Type Banana Plug Adapter |
For Use With | Any Clamp or Digital Multimeter that Measures Temperature |
Features | Allows use of K-Type Thermocouples into Banana Jacks |
Application | HVAC |
Material | ABS |
Type | K-Type Banana Plug Adapter |
Item Weight | 0.2000 lbs |
Description
Plug Adapter,K-Type to Banana
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Orange (HS365-S10-ORANGE)
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- UNISTRUT STRUT 3/8"" BEAM CLAMP (RP2894-37EG)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R, 12 Inch 10AWG/3 Cord (RVA1503)
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- SUPERIOR ELECTRIC Straight to Straight Pigtail (SE1539)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord Plug 9V 1A (010-SPS-02637)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- POWER FIRST Cord Adapter, 20A, L14-30, 5-20 (4FZZ6)
- Klein Tools Extension Cords & Power Strips