Shop All Cable Pulling Grips
Klein Tools
Junior Duty Flexible Eye Pulling Grips
Mfr # KPJ100
Zoro # G0911115
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style 780-Pound Load
- Cable Dia. Range 1.00" to 1.24" (25.4 to 31.50 mm)
- Material Galvanized Steel
- Mesh Length 11.5" (29.2 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KPJ100
- Zoro # G0911115
- UPC # 092644475016
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00" to 1.24" (25.4 to 31.50 mm) |
Mesh Length | 11.5" (29.2 cm) |
Details
Item | Junior-Duty Single-Weave |
Eye Style | 780-Pound Load |
Material | Galvanized Steel |
Description
Junior-Duty Single-Weave
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Cable Stripper (4215-2001)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 2-1/4 inch (653002 2.1/4)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- CEMENTEX 18 Magnetic Retrieving Tool (MRT-18)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- KLEIN TOOLS Parallel Jaw Grip 4601 Series with Hot Latch/Spring (KT4601)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.5 to 0.7-Inch (1656-40)
- KLEIN TOOLS Grip for High Strength Cables 0.55-Inch (1684-5)
- KLEIN TOOLS Chicago® Grip with Latch 0.37-Inch Cable (1684-5H)
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- Klein Tools Electrical Tools