Shop All Snips
This Product is Discontinued
Klein Tools
Journeyman Offset Snip -Straight Cutting, Straight/Wide Curves, 9-1/2", Steel (Discontinued)
Mfr # J2102S
Zoro # G0580469
This Product is Discontinued
Key Features
- Cutting Action Straight/Wide Curves
- Overall Length 9-1/2"
- Material Steel
- Features Soft Touch Grips for Maximum Control and Comfort; Klein Kurve(R) Handles for Natural Hand Positioning and Ease of Use
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # J2102S
- Zoro # G0580469
- UPC # 092644760327
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9-1/2" |
Details
Cutting Action | Straight/Wide Curves |
Material | Steel |
Features | Soft Touch Grips for Maximum Control and Comfort; Klein Kurve(R) Handles for Natural Hand Positioning and Ease of Use |
Number of Pieces | 1 |
Item | Journeyman Offset Snip -Straight Cutting |
Description
Journeyman Offset Snip -Straight Cutting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.