Shop All Leather Palm Gloves
This Product is Discontinued
Klein Tools
Journeyman Leather Gloves, Large (Discontinued)
Mfr # 40221
Zoro # G4025080
This Product is Discontinued
Key Features
- Glove Size L
- Color Black
- Thumb Style Wing
- Application General Purpose
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 40221
- Zoro # G4025080
- UPC # 92644402210
- Country of Origin Philippines
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Black |
Thumb Style | Wing |
Application | General Purpose |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.